9.6 oz PVC Clear Primer
9.6 oz PVC Clear Primer
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 1512-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Removes surface dirt, grease and grime as well as softens the pipe surface to allow a fast, secure solvent weld
- Professional grade clear primer formulated for use on all schedules and classes of PVC pipe and fittings
- Recommended application temperature -15°F and 110°F
- For use in areas where plumbing code calls for verification that a primer be used
- All Oatey solvent cement and primer products are certified to UL Greenguard Gold
- Lo-V.O.C. Solvent Cement meets California South Coast Air Quality Management District (SCAQMD) 1168/316A or BAAQMD Method 40 and various environmental requirements
- Meets ASTM F656
- Complies with NSF/ANSI 61 health effects requirements
- Please refer to the Oatey Limited Warranty for warranty details
Documents
Specifications
- ASTM:
- ASTM F-656
- Application:
- Residential
- Color:
- Clear
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pipe Compatibility:
- PVC
- Product Type:
- Primer
- Set Time:
- Fast Set
- Size:
- 9.6 oz
- UPC:
- 032628604582