This product requires certification to purchase.

32 oz. Thread Sealant and Gasket Sealant

Hercules®

Block™ 32 oz. Thread Sealant and Gasket Sealant

  • Fast #
  • Part #H15716
  • Item #165015
  • Manufacturer Part #15716
3.7 out of 5 Customer Rating
Brand image
Hercules®

Block™ 32 oz. Thread Sealant and Gasket Sealant

  • Fast #
  • Part #H15716
  • Item #165015
  • Manufacturer Part #15716
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 720
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • An all-purpose, high-performance pipe joint and gasket sealing compound
  • Quickly provides leak-proof resistance to high-pressure, temperature, expansion, contraction and extreme vibration
  • Forms a tough, flexible and leak-resistant seal
  • Use for joints, threads, valves, flanges, gaskets, pumps and tanks
  • Performs over a range of -90 through 450° Fahrenheit on steel pipe
  • Can be used with hydraulic pressure up to 12,000 psi and gas pressure up to 2,600 psi
  • Requires Certification

Documents


Specifications

Application:
Aluminum, Black Iron, Brass, Copper, Glass, PVC, Stainless Steel
Collection:
Block™
Maximum Temperature:
110
Pressure - Maximum:
12000 psi, 2600 psi
Proposition 65:
WARNING: Cancer -www.P65Warnings.ca.gov
Size:
32 oz
Temperature Range:
43 to 110 Deg C
UPC:
032628157163