Brass Snap Off Closet Bolt
Johni-Bolt® Brass Snap Off Closet Bolt
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100 Pallet: 10000Product Details
Product Details
- Used to secure water closets to flanges
- Used on new installations or replacement of existing water closets
- 1/4"dia x 3 1/2" long solid brass closet bolts
- Captive washer keeps bolt upright and prevents it from falling through the flange
- Packaged in pairs (two bolts with captive washer, two washers, two brass acorn nuts per plastic bag)
- Not classified as hazardous in accordance with OSHA 1910.1200
- For warranty product details, refer to the Oatey Limited Warranty document
- The johni-bolt XL is extra long to accommodate those remodeling projects where multiple floor surfaces require a longer bolt to secure the water closet to the existing flange
Documents
Specifications
- Bolt Style:
- Snap Off
- Collection:
- Johni-Bolt®
- Diameter:
- 1/4
- Length:
- 3-1/2
- Material:
- Brass
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- Size:
- 1/4 in X 3-1/2 in
- UPC:
- 032628901544