Wax Ring with Horn for 3 or 4 in. Waste Lines
Johni-Ring® Wax Ring with Horn for 3 or 4 in. Waste Lines
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Collection:
- Johni-Ring®
- Extra Wax:
- Yes
- Hardware Included:
- Yes
- Material:
- Wax
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- Size:
- 3 in - 4 in
- UPC:
- 781889216217
- With Horn:
- Yes