1 gal. Thread Sealant in Grey
Pro Dope® 1 gal. Thread Sealant in Grey
Product Details
Product Details
- Standard oil-based thread sealant
- For use on metal pipe and fittings carrying water, natural gas, air, steam, ammonia, brine, diluted acids, and alkalis
- Will not drip or spill out of container
- Non-setting formula will not harden, crack or become brittle
- Not for LP gas or oxygen lines
- Certified to ANSI/NSF Standard 61
- Meets Fed Spec TT-S-1732
- Easily applied with a natural bristle brush
Documents
Specifications
- ANSI:
- ANSI 61
- Application:
- Aluminum, Black Iron, Brass, Copper, Glass, Stainless Steel
- Collection:
- Pro Dope®
- Maximum Temperature:
- 122
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 200 psi, 250 psi
- Proposition 65:
- WARNING: Cancer -www.P65Warnings.ca.gov
- Size:
- 1 gal
- Temperature Range:
- 50 to 122 Deg C
- UPC:
- 032628154353