16 oz. Metal Grey Pipe Joint Compound
Pro Dope® 16 oz. Metal Grey Pipe Joint Compound
-
Pick Up: 6 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Pro dope is easily applied with a natural bristle brush
- Pro dope will not drip, is lead-free, non-toxic and won’t spill. It is non-separating and provides a tight, positive, leak free seal. Pro dope prevents rust and inhibits corrosion by forming a protective coating on threads
- A versatile thread sealant for use on black iron, galvanized steel, copper, brass and aluminum pipe and fittings, can be used on lines carrying natural gas, air, steam, hydronic heating, ammonia, brine, diluted acids and sprinkler systems
- Use in pipe systems carrying water, natural gas, air, steam, ammonia, brine, diluted acids and alkalis
- Oil-based thread sealant with a uniform, smooth consistency for easy application
- Suitable for use in temperatures ranging from 0°F to 350°F
- Designed for use with metal threaded pipe
- Wipes clean from hands
- Will not leak or drip out of the container
- Withstands air and steam pressure up to 200 psi
Documents
Specifications
- ANSI:
- ANSI 61
- Application:
- Black Iron, Galvanized Steel, Steel, Copper, Brass, Aluminum, Natural Gas, Air, Hydronic Heating, Water, Ammonia, Brine and Seawater Systems, Diluted Acid, Sprinkler Systems, Alkali, Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Pro Dope®
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Depth:
- 3-1/4 in
- Height:
- 3-1/2 in
- Maximum Temperature:
- 350
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pipe Compatibility:
- Metal
- Pressure - Maximum:
- 250 psi
- Product Type:
- Thread Sealant
- SCAQMD Compliant:
- Yes
- Size:
- 16 oz
- Temperature Range:
- 0 to 350 Deg F
- UL Listed:
- No
- Weight:
- 1.944 lb
- Width:
- 3-3/4 in