This product requires certification to purchase.

1 gal. Drain and Waste System Cleaner

Hercules®

Sizzle® 1 gal. Drain and Waste System Cleaner

  • Fast #
  • Part #H20310
  • Item #1395
3.1 out of 5 Customer Rating
Brand image
Hercules®

Sizzle® 1 gal. Drain and Waste System Cleaner

  • Fast #
  • Part #H20310
  • Item #1395
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 108
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Triple action formula of virgin hydrochloric acid blended with selected corrosion inhibitors and a strong foam suppression
  • Removes scale, salts, mineralized deposits, slime and corrosion to clean heating, cooling, pluming equipment and tools. Can be safely used with iron, steel, copper, brass, bronze and lead fixtures
  • Quickly dissolves inorganic deposits that restrict flow of water and waste
  • Quickly dissolves scale and mineral build-up from water, waste, heating, processing and air conditioning systems
  • Clears plaster, grout and concrete obstructions from new and old construction
  • SAF-T-POR spout included with each 1 gallon jug permitting safe, easy, pinpoint application without hazardous splashing
  • Application drain pipe
  • Product type acidic
  • Boiling point 181°F
  • Requires Certification

Documents


Specifications

Collection:
Sizzle®
Color Finish Name:
Clear
Material:
Hydrochloric Acid
Size:
1 gal