This product requires certification to purchase.

1/2 x 750 in. Plastic Tape in Off White

Hercules®

Tape Dope® 1/2 x 750 in. Plastic Tape in Off White

  • Fast #
  • Part #H15127
  • Item #804645
  • Manufacturer Part #15127
3.6 out of 5 Customer Rating
Brand image
Hercules®

Tape Dope® 1/2 x 750 in. Plastic Tape in Off White

  • Fast #
  • Part #H15127
  • Item #804645
  • Manufacturer Part #15127
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Off White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24 Pallet: 5544
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • High density, high quality pipe joint tape
  • Self-lubricating and its excellent dielectric properties minimize galvanic action
  • Non-toxic and chemically inert
  • Meets or exceeds all performance requirements for use with oxygen under MIL-T-27730A (ASG)
  • Will not harden, crack or crumble
  • Protects against chemical corrosive action
  • Weather resistant
  • Requires Certification

Documents


Specifications

Collection:
Tape Dope®
Color Finish Category:
Whites
Color Finish Name:
Off White
Length:
62-1/2 ft
Material:
Plastic
Material Type:
PTFE
Maximum Temperature:
500
Pressure - Maximum:
1000 psi
Product Type:
Tape
Proposition 65:
WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
Size:
1/2 in x 750 in
Temperature Range:
-450 to 500 deg F
UPC:
032628151277