24 x 32 in. 1.30 mil 16 gal Healthcare Bag in Red (Case of 500)
24 x 32 in. 1.30 mil 16 gal Healthcare Bag in Red (Case of 500)
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Linear low density trash bag (LLD)
- Strong and more resistant to tearing, but handle lower load capacities than Hi-D liners
- Suggested applications: sticks, rough yard trimmings, glass, metal with sharp edges, plastic eating utensils, food with rough edges
- Gauge: 1.3 mil
- Size: 24" x 32"
- Meets federal and state regulations for tear resistance of 480 grams (ASTM D1922-94a) and impact resistance of 165 grams (ASTM D1709-97)
Specifications
- Capacity:
- 16 gal
- Color Finish Name:
- Red
- Length:
- 32
- Material:
- Plastic
- Material Type:
- LLDPE
- Package Quantity:
- Case of 500
- Thickness:
- 1.30 mil
- UPC:
- 098241000286
- Width:
- 24