30 x 43 in. 30 gal 30 mil Bag in Red (Case of 200)

You last purchased this on
 
Heritage Bag Company

30 x 43 in. 30 gal 30 mil Bag in Red (Case of 200)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Heritage Bag Company

30 x 43 in. 30 gal 30 mil Bag in Red (Case of 200)

  • Fast #
  • Part #HA6043PRR
  • Item #7463328
  • Manufacturer Part #A6043PR R
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Manufactured to meet rigid state and federal regulations
  • Size: 30" x 43"
  • Made from raw materials of the highest quality
  • Color: Red Printed for Infectious Waste
  • Gauge: 1.3 mil
  • Requires Certification

Specifications

Capacity:
30 gal
Color Finish Name:
Red
Length:
30 in
Material:
Plastic
Material Type:
LLDPE
Package Quantity:
Case of 200
Thickness:
30 mil
Width:
43 in