32 x 24 in. 16 gal Low-Density Silver Sack Liner Roll in Black
32 x 24 in. 16 gal Low-Density Silver Sack Liner Roll in Black
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Capacity:
- 16 gal
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Length:
- 32 in
- Material:
- Plastic
- Material Type:
- Polyethylene
- Product Type:
- Liner
- Thickness:
- 0.90 mil
- Width:
- 24 in