33 x 39 in. 0.65 mil 33 gal Bag in Clear (Case of 250)

You last purchased this on
 
Heritage Bag Company

33 x 39 in. 0.65 mil 33 gal Bag in Clear (Case of 250)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Heritage Bag Company

33 x 39 in. 0.65 mil 33 gal Bag in Clear (Case of 250)

  • Fast #
  • Part #HH6639HC
  • Item #7463457
  • Manufacturer Part #H6639HC
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Strong and more resistant to tearing, but handle lower load capacities than Hi-D liners
  • Suggested applications: sticks, rough yard trimmings, glass, metal with sharp edges, plastic eating utensils, food with rough edges
  • Linear low density trash bag (LLD)
  • Color: Clear
  • Size: 33" x 39"
  • Gauge: 0.65 mil
  • Requires Certification

Specifications

Capacity:
33 gal
Color Finish Name:
Clear
Length:
39 in
Material:
Plastic
Material Type:
LLDPE
Package Quantity:
Case of 250
Thickness:
0.65 mil
Width:
33 in