37 x 50 in. 1.3 mil 30 gal Printed Healthcare Bag in Blue (Case of 150)
37 x 50 in. 1.3 mil 30 gal Printed Healthcare Bag in Blue (Case of 150)
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in CA
Product Details
Product Details
- Linear low density trash bag (LLD)
- Strong and more resistant to tearing, but handle lower load capacities than Hi-D liners
- Suggested applications: sticks, rough yard trimmings, glass, metal with sharp edges, plastic eating utensils, food with rough edges
- Gauge: 1.3 mil
- Size: 37" x 50"
- Blue healthcare bags printed "Soiled Linens"
Specifications
- Capacity:
- 44 gal
- Color Finish Name:
- Blue
- Length:
- 50
- Material:
- Plastic
- Material Type:
- Polyethylene
- Package Quantity:
- Case of 150
- Thickness:
- 1.3 mil
- UPC:
- 098241000736
- Width:
- 37