38 x 46 in. 44 gal 14 mic Liner in Blue
38 x 46 in. 44 gal 14 mic Liner in Blue
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Capacity:
- 44 gal
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Length:
- 38 in
- Material:
- Plastic
- Material Type:
- HDPE
- Product Type:
- Liner
- Size:
- 38 in x 46 in
- Thickness:
- 14 mic
- Width:
- 46 in