38 x 65 in. 1.35 mil 60 gal Can Liner in Clear (Case of 50)
38 x 65 in. 1.35 mil 60 gal Can Liner in Clear (Case of 50)
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Strong and more resistant to tearing, but handle lower load capacities than Hi-D liners
- Suggested applications include sticks, rough yard trimmings, glass, metal with sharp edges, plastic eating utensils, food with rough edges
- Gauge: 1.5 mil
- Size: 38" x 65"
- Capacity: 60 gallons
- Color: Clear
Specifications
- Capacity:
- 60 gal
- Color Finish Name:
- Clear
- Length:
- 65 in
- Material:
- Plastic
- Material Type:
- LLDPE
- Package Quantity:
- Case of 50
- Thickness:
- 1.35 mil
- UPC:
- 098241011367
- Width:
- 38 in