40 x 46 in. 3.20 mil 45 gal Healthcare Bag in Red (Case of 75)

You last purchased this on
 
Heritage Bag Company

40 x 46 in. 3.20 mil 45 gal Healthcare Bag in Red (Case of 75)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Heritage Bag Company

40 x 46 in. 3.20 mil 45 gal Healthcare Bag in Red (Case of 75)

  • Fast #
  • Part #HA8046ZR
  • Item #7464039
  • Manufacturer Part #A8046ZR
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Strong and more resistant to tearing, but handle lower load capacities than Hi-D liners
  • Resistant puncture, leaking and abrasion failure
  • Linear low density trash bag (LLD)
  • Manufactured to meet rigid state and federal regulations
  • Made from the highest quality raw materials
  • Capacity: 40-45 gallons
  • Requires Certification

Specifications

Capacity:
45 gal
Color Finish Name:
Red
Length:
46 in
Material:
Plastic
Material Type:
LLDPE
Package Quantity:
Case of 75
Thickness:
3.20 mil
Width:
40 in