43 x 47 in. 1.80 mil 56 gal Can Liner in Clear (Case of 100)
43 x 47 in. 1.80 mil 56 gal Can Liner in Clear (Case of 100)
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Linear low density trash bag (LLD)
- Strong and more resistant to tearing, but handle lower load capacities than Hi-D liners
- Suggested applications: sticks, rough yard trimmings, glass, metal with sharp edges, plastic eating utensils, food with rough edges
- Gauge: 1.8 mil
- Size: 43" x 47"
- Performance bottom seal resists leakage
Specifications
- Capacity:
- 56 gal
- Color Finish Name:
- Clear
- Length:
- 47 in
- Material:
- Plastic
- Material Type:
- LLDPE
- Package Quantity:
- Case of 100
- Thickness:
- 1.80 mil
- UPC:
- 098241073822
- Width:
- 43 in