58 x 38 in. 60 gal Reprocessed Liner in Black
58 x 38 in. 60 gal Reprocessed Liner in Black
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Heritage X-Liners are made from reprocessed resins including recycled raw materials
Specifications
- Capacity:
- 60 gal
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Length:
- 58 in
- Material:
- Plastic
- Product Type:
- Liner
- Thickness:
- 2.0 mil
- Width:
- 38 in