28 x 45 in. 0.90 mil 23 gal Can Liner in Clear (Case of 200)
Accufit® 28 x 45 in. 0.90 mil 23 gal Can Liner in Clear (Case of 200)
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Linear low density trash bag (LLD)
- Strong and more resistant to tearing, but handle lower load capacities than Hi-D liners
- Suggested applications: sticks, rough yard trimmings, glass, metal with sharp edges, plastic eating utensils, food with rough edges
- Gauge: 0.09 mil
- Size: 28" x 45"
- Performance bottom seal resists leakage
Specifications
- Capacity:
- 23 gal
- Collection:
- Accufit®
- Color Finish Name:
- Clear
- Height:
- 45 in
- Material:
- Plastic
- Material Type:
- LLDPE
- Package Quantity:
- Case of 200
- Thickness:
- 0.9 mil
- UPC:
- 098241136435
- Width:
- 28 in