24 x 32 in. 13 gal 0.88 mil Can Liner in Green (Case of 200)
BioTuf® 24 x 32 in. 13 gal 0.88 mil Can Liner in Green (Case of 200)
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Excellent tear and puncture-resistance.
- Optimum lifting strength.
- Durable bags stand up to tough trash.
Specifications
- ASTM:
- ASTM D-6400
- Capacity:
- 13 gal
- Collection:
- BioTuf®
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- Height:
- 32 in
- Material:
- Plastic
- Material Type:
- Polyethylene
- Package Quantity:
- Case of 200
- Product Type:
- Compostable Liner
- Thickness:
- 0.88 mil
- Width:
- 24 in