This product requires certification to purchase.

30 x 39 in. 30 gal .88 mil Compostable Can Liner in Green (Case of 6)

Heritage Bag Company

BioTuf® 30 x 39 in. 30 gal .88 mil Compostable Can Liner in Green (Case of 6)

  • Fast #
  • Part #HY6039EER01
  • Item #11639303
  • Manufacturer Part #Y6039EE R01
5 out of 5 Customer Rating
Brand image
Heritage Bag Company

BioTuf® 30 x 39 in. 30 gal .88 mil Compostable Can Liner in Green (Case of 6)

  • Fast #
  • Part #HY6039EER01
  • Item #11639303
  • Manufacturer Part #Y6039EE R01
5 out of 5 Customer Rating

X Points

Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
Capacity
30 gal
Height
39 in
Length
39 in
Package Quantity
Case of 150
Thickness
0.88 mil
Width
30 in
Characteristics & Features
Collection
BioTuf®
Color Finish Category
Greens
Color Finish Name
Green
Material
Plastic
Warranty & Product Information
ASTM
ASTM D-6400
Product Type
Compostable Liner
Type
HERY6039EER01
UPC
098241155269