Dispenser in Grey (Case of 4)
Dispenser in Grey (Case of 4)
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Professional, commercial-grade garbage bag holder
- Dispenser holds one roll of any size and type of trash bags
- No more sticking rolls in pockets and no more liners sliding and spilling onto floors
- Dispenser can be attached to a wastebasket using the handle provided, or wall mounted
Specifications
- Color Finish Name:
- Grey
- Material:
- Plastic
- Material Type:
- HDPE
- Package Quantity:
- Case of 4
- Product Type:
- Dispenser
- UPC:
- 098241085528