31 x 32-1/4 in. 449 cu. ft. Single Oven in Stainless Steel
Model AGPO 31 x 32-1/4 in. 449 cu. ft. Single Oven in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Achieve optimal cooking temperatures quickly with industry-leading efficiency and a compact footprint
- Heavy gauge stainless steel exterior and interior double walled body construction
- Heavy duty 3/4" thick ceramic cooking hearth stone designed to achieve optimum heat retention, quick cooking times, and fast turnover between pizzas
- The total cooking hearth stone surface area is 23-5/8" W x 19" D (449 sq in) to accommodate both shareable and personal-sized pizzas
- Raised dome-shape top interior creates recirculation of convective heat to optimize even heat distribution, maximum heat efficiency for cooking, and optimize heat retention
- This is combined with the ceramic cooking hearth stone to achieve a crisp base and charred artisan crust
- Heavy duty industrial-grade insulation completely encapsulates the double walled oven for optimum heat retention, cooking efficiency, and cooling of exterior surfaces
- Can be installed as a countertop unit to complement a full outdoor kitchen, or built into a non-combustible structure
- See installation manual for more details
- Internal baffle design for optimum flue/venting of heat while keeping smoke and heat away from the oven front opening
Specifications
- BTU:
- 19000
- Capacity:
- 449 cu ft
- Collection:
- Model AGPO
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Knobs
- Depth:
- 31 in
- Fuel Type:
- Natural Gas
- Height:
- 30 in
- Ignition System:
- Gas Fired
- Interior Light:
- No
- MBH:
- 19
- Material:
- Stainless Steel
- Power Source:
- Gas
- UPC:
- 842763135298
- Width:
- 32-1/4 in