42 in. 92000 BTU Natural Gas Built-in Grill in Stainless Steel
Aspire 42 in. 92000 BTU Natural Gas Built-in Grill in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- BTU:
- 92000
- Collection:
- Aspire
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 23-1/2 in
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fuel Type:
- Natural Gas
- Height:
- 11-1/2 in
- Ignition System:
- Hot Surface Ignition
- Interior Light:
- Yes
- MBH:
- 92
- Material:
- Stainless Steel
- Material Type:
- 304
- Number of Burners:
- 4
- Power Source:
- Gas
- Smart Home Enabled:
- No
- UPC:
- 842763112916
- Volts:
- 120V
- Width:
- 41 in