This product requires certification to purchase.

48-3/4 in. 110000 BTU Natural Gas Built-in Grill in Steeletto Stainless Steel

Hestan Outdoor

Aspire 48-3/4 in. 110000 BTU Natural Gas Built-in Grill in Steeletto Stainless Steel

  • Fast #
  • Part #HEMBR42NG
  • Item #8062951
  • Manufacturer Part #EMBR42-NG
4.8 out of 5 Customer Rating
Brand image
Hestan Outdoor

Aspire 48-3/4 in. 110000 BTU Natural Gas Built-in Grill in Steeletto Stainless Steel

  • Fast #
  • Part #HEMBR42NG
  • Item #8062951
  • Manufacturer Part #EMBR42-NG
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Union, NJ
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

BTU:
110000
Collection:
Aspire
Color Finish Category:
Stainless Steel
Color Finish Name:
Steeletto
Depth:
28-5/16 in
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Fuel Type:
Natural Gas
Height:
27-3/16 in
Ignition System:
Hot Surface Ignition
Interior Light:
Yes
MBH:
110
Material:
Stainless Steel
Material Type:
304
Number of Burners:
5
Power Source:
Gas
UPC:
842763113333
Volts:
120V
Width:
48-3/4 in