XL Size Abrasion Resistant Glove
2000 Series™ XL Size Abrasion Resistant Glove
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI 4
- Collection:
- 2000 Series™
- Glove Size:
- XL
- Glove Type:
- Abrasion Resistant
- Material:
- Plastic
- Material Type:
- Polyurethane, Polyethylene
- Reusable:
- Yes