XXL Size Abrasion Resistant Glove
2000 Series™ XXL Size Abrasion Resistant Glove
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ANSI:
- ANSI 4
- Collection:
- 2000 Series™
- Glove Size:
- XXL
- Glove Type:
- Abrasion Resistant
- Material:
- Plastic
- Material Type:
- Polyurethane, Polyethylene
- Reusable:
- Yes