Size XL Fiberglass, Plastic and Steel Knit Wrist Gloves
Helix® Size XL Fiberglass, Plastic and Steel Knit Wrist Gloves
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 13-gauge HPPE, steel, and fiberglass blend shell
- Flexible polyurethane palm coating provides superior grip and abrasion resistance
- Reinforced thumb saddle
- Silicone-free
- Latex-free
- Elastic knit wrist helps prevent dirt and debris from entering the glove
- Ultimate dexterity and tactility
- Seamless construction for enhanced comfort and breathability
- Launderable for extended life
Documents
Specifications
- ANSI:
- ANSI Abrasion 5, ANSI Cut A6, ANSI Puncture 5
- Coating:
- Polyurethane
- Collection:
- Helix®
- Glove Size:
- XL
- Glove Type:
- Knit Wrist
- Material:
- Fiberglass, Plastic, Steel
- Material Type:
- HPPE
- UPC:
- 812013027659