This product requires certification to purchase.

Size XXL Abrasion Resistant, Cut Resistant and Puncture Resistant Glove

HexArmor

Helix® Size XXL Abrasion Resistant, Cut Resistant and Puncture Resistant Glove

  • Fast #
  • Part #H2085XXL
  • Item #9614391
  • Manufacturer Part #2085-XXL
4 out of 5 Customer Rating
Brand image
HexArmor

Helix® Size XXL Abrasion Resistant, Cut Resistant and Puncture Resistant Glove

  • Fast #
  • Part #H2085XXL
  • Item #9614391
  • Manufacturer Part #2085-XXL
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 13 gauge HPPE, steel, and fiberglass blend shell
  • Flexible polyurethane palm coating provides superior grip and abrasion resistance
  • Elastic knit wrist helps prevent dirt and debris from entering the glove
  • Silicone-free
  • Ultimate dexterity and tactility
  • Seamless construction for enhanced comfort and breathability
  • Launderable for extended life
  • Requires Certification

Specifications

ANSI:
ANSI/ISEA 105-2016, ANSI Cut Level A4, ANSI Abrasion Level 6, ANSI Puncture 4
Coating:
Polyurethane
Collection:
Helix®
Glove Size:
XXL
Glove Type:
Abrasion Resistant, Cut Resistant, Puncture Resistant
UPC:
815733015104