M Size Abrasion Resistant Glove
Thin Lizzie™ M Size Abrasion Resistant Glove
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI 4, ANSI A4
- Collection:
- Thin Lizzie™
- Color Finish Name:
- Black, Yellow
- Glove Size:
- M
- Glove Type:
- Multi-Purpose
- Material:
- Rubber, Plastic, Glass, Fiber
- Material Type:
- Nitrile, Polyethylene
- Reusable:
- Yes