XL Size Abrasion Resistant Glove
Thin Lizzie™ XL Size Abrasion Resistant Glove
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ANSI:
- ANSI 4, ANSI A4
- Collection:
- Thin Lizzie™
- Color Finish Name:
- Black, Yellow
- Glove Size:
- XL
- Glove Type:
- Multi-Purpose
- Material:
- Rubber, Plastic, Glass, Fiber
- Material Type:
- Nitrile, Polyethylene
- Reusable:
- Yes