Unisex Safety Glass with Clear Lens
Unisex Safety Glass with Clear Lens
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Specifications
- ANSI:
- ANSI Z87.1 2015
- CE Approved:
- Yes
- CSA Certified:
- CSA Z94.3
- Glasses Frame Color:
- Charcoal/Hi-Viz Yellow
- Glasses Lens Color:
- Clear
- Material:
- Plastic
- Material Type:
- Polycarbonate, TPE
- UPC:
- 812013025051
- Weight:
- 23 g