CLX Online Chlorine Analyzer
CLX Online Chlorine Analyzer
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Colorimetric measurement of free or total chlorine
- Simple operation
- USEPA accepted methodology
- The CLX is an easy to use chlorine analyzer capable of measuring free or total chlorine where continuous monitoring and control is required
- Meets standard methods procedures for chlorine analysis of water and wastewater
- Analyzer includes inline pressure regulator power supply replacement tubing/cuvette kit (one year supply) and owner's manual
- System is simple to operate and is designed for unattended operation up to 30 days
- Measurement range is 0.01 to 10 mg/L and cycle time is adjustable from 110 seconds to 10 minutes controller has one 4/20 mA output RS-485 modbus communication for feed pump control two user selectable alarms backlit display and inline pressure regulator
- The strong shatterproof NEMA 4X case that opens to facilitate reagent replacement also allows easy access to all service functions which reduces maintenance time
- Unattended operation and low chemical usage equates to low operating cost
Specifications
- CE Approved:
- Yes
- CSA Certified:
- Yes
- Depth:
- 5-1/16 in
- EPA Compliant:
- Yes
- End Connection 1:
- Push-to-Connect
- End Connection 2:
- Push-to-Connect
- End Connections:
- Push-to-Connect
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Height:
- 13-1/8 in
- Material:
- Chlorine
- Maximum Temperature:
- 40
- NEMA:
- NEMA 4X
- Pressure - Maximum:
- 150 psi
- Product Type:
- Accessory
- UL Listed:
- Yes
- Volts:
- 100/240V
- Width:
- 12-7/8 in