This product requires certification to purchase.

Free DPD Powder Pop Dispenser Tablet Formulation 10mL Sample 100 Tests

HF Scientific

Free DPD Powder Pop Dispenser Tablet Formulation 10mL Sample 100 Tests

  • Fast #
  • Part #H10504T
  • Item #4935150
  • Manufacturer Part #10504T
3.4 out of 5 Customer Rating
Brand image
HF Scientific

Free DPD Powder Pop Dispenser Tablet Formulation 10mL Sample 100 Tests

  • Fast #
  • Part #H10504T
  • Item #4935150
  • Manufacturer Part #10504T
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Use with popular brands of colorimeters and test kits
  • Precise dosing every time
  • Convenient push button delivery
  • Designed to prevent clogging and individually packaged to prolong shelf-life
  • Each dispenser contains enough reagent to perform 100 tests
  • Requires Certification

Specifications

Capacity:
10 mL
EPA Compliant:
Yes
Package Quantity:
100 Tests
Product Type:
DPD Dispenser
Weight:
0.1 lb