Hi-Dome Floor Door Stop in Polished Brass
Hi-Dome Floor Door Stop in Polished Brass
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Cast brass
- Rubber bumper
- Mounts to floor
- Meets ANSI standards
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Door
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Door Stop Type:
- Floor Door Stop
- Length:
- 1-5/16 in
- Material:
- Cast Brass, Rubber
- Size:
- 1/2 in
- UL Listed:
- No
- UPC:
- 049793545558