Hi-Dome Floor Door Stop in Satin Nickel
Hi-Dome Floor Door Stop in Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Cast brass
- Rubber bumper
- Mounts to floor
- Meets ANSI standards
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Door
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Door Stop Type:
- Floor Door Stop
- Length:
- 1-5/16
- Material:
- Cast Brass, Rubber
- Size:
- 1/2 in
- UL Listed:
- No
- UPC:
- 049793448460