1-1/4 in. Friction Adjustable Can Skirt in Polished Aluminum
1-1/4 in. Friction Adjustable Can Skirt in Polished Aluminum
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Fitting Size 1:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Material:
- Aluminum