This product requires certification to purchase.

5 gal Floor Finish

High Mileage® ProX 5 gal Floor Finish

  • Fast #
  • Part #D101110008
  • Item #11598351
  • Manufacturer Part #101110008
3.8 out of 5 Customer Rating
Brand image

High Mileage® ProX 5 gal Floor Finish

  • Fast #
  • Part #D101110008
  • Item #11598351
  • Manufacturer Part #101110008
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Extended recoat and stripping cycles yield labor savings and overall improved productivity
  • Install up to five coats in one night
  • Specially designed higher solids formula builds durability over time
  • Extremely tough in high-traffic areas and resists dirt, black heel marks and scratches exceptionally well
  • Designed for use on all resilient floors
  • Requires Certification

Documents


Specifications

Application:
Floor
Collection:
High Mileage® ProX
Color Finish Category:
Whites
Color Finish Name:
White
Product Type:
Floor Finish
Size:
5 gal