HIGHCLIFF ANTIMICROBIAL & MACH 1.28 DC
Highcliff™ Ultra HIGHCLIFF ANTIMICROBIAL & MACH 1.28 DC
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
This product includes
KOHLER Elongated Toilet Bowl in White
Part #K96057-SS-0
KOHLER 1.28 gpf Piston Sensor Closet Flush Valve in Polished Chrome
Part #K10TD00N10-CP
- Fixture and touchless flushometer combination is engineered for optimal performance
- Elongated bowl offers added room and comfort
- Antimicrobial finish inhibits the growth of mold-, mildew-, stain-, and odor-causing bacteria on the fixture surface. This product does not protect users against bacteria, viruses, or other disease organisms. Always clean and wash this product thoroughly before and after each use
- 2-1/8 in (54 mm) fully glazed trapway
- 10 in x 7 in (254 mm x 178 mm) water surface
- 10 in or 12 in (254 or 305 mm) rough-in
- 1.28 gpf (4.8 lpf)
- Flush valve activation distance is factory-set
- No external flush volume adjustment ensures water conservation
- 24-hour automatic sentinel flush keeps trapway fresh
-
ADA Compliant
-
Green
Documents
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1, ASME A112.19.2
- Collection:
- Highcliff™ Ultra
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Handle Type:
- Touchless
- Height:
- 33-1/2 in
- Length:
- 26-3/8 in
- Material:
- Vitreous China
- Toilet Type:
- Two Piece
- WaterSense Labeled:
- Yes