Thermometer Switch for 4 in. Junction Box
Thermometer Switch for 4 in. Junction Box
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- With proper installation, there are no exposed electrical wires or contacts
- Switch is installed in the electrical power line to the burner and removes power when the ambient temperature exceeds 165° F
Specifications
- Brand Model Compatibility:
- Highfield 4 in Junction Boxes
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- Product Type:
- Switch