This product requires certification to purchase.

HILINE 12IN LED OUTDOOR WALL LIGHT 3000K IN GRAPHITE

Hiline HILINE 12IN LED OUTDOOR WALL LIGHT 3000K IN GRAPHITE

  • Fast #
  • Part #MWSW2312GH
  • Item #7774086
  • Manufacturer Part #WS-W2312-GH
3.6 out of 5 Customer Rating
Brand image

Hiline HILINE 12IN LED OUTDOOR WALL LIGHT 3000K IN GRAPHITE

  • Fast #
  • Part #MWSW2312GH
  • Item #7774086
  • Manufacturer Part #WS-W2312-GH
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Aluminum construction with etched glass light shield.
  • ADA compliant, low profile design, and Dark Sky Friendly.
  • AC LED technology - no driver or transformer required. Easily fits on a pancake junction box. 277V, 240V, or custom CCT options available by special order.
  • Smooth and continuous dimming with an electronic low voltage (ELV) dimmer.
  • High Powered Replaceable LED Module CRI: 85, Rated Hours: 50,000, Color Temp: 3000K.
  • Standards: ETL, ETL & IP44 rated for wet locations.
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Collection:
Hiline
Color Finish Category:
Greys
Color Finish Name:
Graphite
Color Temperature:
3000
Dimmable:
Yes
ETL Listed:
Yes
Energy Star Compliant:
No
Height:
12 in
Length:
2 in
Light Bulb Type:
LED
Lighting Style:
Contemporary
Lumens:
480
Lumens per Watt:
60
Material:
Aluminum
Number Of Hours:
50000 h
Number of Lights:
2
Power Source:
Electric
UL Listed:
No
UPC:
790576234823
Volts:
120V
Watts:
8 W
Width:
6 in
Wire Gauge (AWG):
8 ga