3 x 3 x 1 in. Adjustable Mirror Holder Kit (Pack of 6)
3 x 3 x 1 in. Adjustable Mirror Holder Kit (Pack of 6)
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 70-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Mirror
- CARB OTC LEED Compliant:
- No
- ETL Listed:
- No
- Height:
- 1 in
- Length:
- 3 in
- Material:
- Plastic, Glass
- Package Quantity:
- Pack of 6
- Product Type:
- Holder Kit
- Size:
- 3 in x 3 in x 1 in
- UL Listed:
- No
- UPC:
- 008236652109
- Width:
- 3 in