1250mL Foam Hand Soap ( Case of 4)
Affinity® 1250mL Foam Hand Soap ( Case of 4)
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Thick, luxurious foaming soap
- Mandarin-cranberry scent
- Green seal certified
- Infused with premium moisturizers
Documents
Specifications
- Collection:
- Affinity®
- Color Finish Category:
- Oranges
- Color Finish Name:
- Light Orange
- Green Seal Certified:
- Yes
- Package Quantity:
- Case of 4
- Size:
- 1250 mL