1/2 hp 5 cfm Dual Stage Vacuum Pump
1/2 hp 5 cfm Dual Stage Vacuum Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in CA
Product Details
Product Details
- Two durable hoist points make transporting the vacuum pump easier. Compatible with the Hilmar HVAC/R carrying strap
- A sloped and channeled housing helps drain oil fast
- Quick, easy access to a large oil fill port
- Quickly identify oil level and detect oil contamination through a large sight glass
- Gas ballast removes excess moisture extending the life of the oil
Specifications
- CFM:
- 5 ft3/min
- Capacity:
- 11 oz
- Height:
- 10-7/10 in
- Horsepower:
- 1/2 hp
- Length:
- 13-1/2 in
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - For more information go to www.P65Warnings.ca.gov
- Pump Stage:
- 2
- RPM:
- 3440
- Tool Type:
- Vacuum Pump
- UPC:
- 885363144666
- Volts:
- 120V
- Weight:
- 29.15 lb
- Width:
- 4-3/4 in