This product requires certification to purchase.

1/4 - 5/8 in. Spring Bender 4-Piece

hilmor®

1/4 - 5/8 in. Spring Bender 4-Piece

  • Fast #
  • Part #DIV1839031
  • Item #7545636
  • Manufacturer Part #1839031
3.3 out of 5 Customer Rating
Brand image
hilmor®

1/4 - 5/8 in. Spring Bender 4-Piece

  • Fast #
  • Part #DIV1839031
  • Item #7545636
  • Manufacturer Part #1839031
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 4 Piece Kit for 1/4”, 3/8”, 1/2” and 5/8” tubing
  • Requires Certification

Specifications

Length:
11-3/10 in
Material:
Copper, Steel, Aluminum, Brass
Number of Pieces:
4 Piece
Pipe Capacity:
1/4 in - 5/8 in
Tool Type:
Tube Bender
UPC:
885363013337
Width:
9-7/10 in