10-Tool 1-1/2 in. Hex Key Set
10-Tool 1-1/2 in. Hex Key Set
Product Details
Product Details
- Turn without the burn. Hilmor's T-handle hex key set is designed to ease gripping and handling, improving the torque performance. After all, your hands are your livelihood
- Hardened, nickel chrome-plated shafts increase life and durability
- Ergonomic molded handles reduce hand fatigue and won't slip or twist
- A 6" shaft works well in tight spaces, while the 1/2" shaft gives you more leverage
- Easy-to-read size markings make identification simple
Specifications
- Color Finish Name:
- Natural
- Drive Type:
- Hex
- Handle Type:
- T-handle
- Height:
- 12
- Length:
- 1-1/2
- Number of Tools Included:
- 10
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - For more information go to www.P65Warnings.ca.gov
- Size:
- 3/31 in - 3/8 in
- Tool Type:
- Hex Key Set
- UPC:
- 885363129687
- Weight:
- 0.3
- Width:
- 10-3/4