This product requires certification to purchase.

21-1/2 x 7-1/2 in. HVAC/R Tote Bag

hilmor®

21-1/2 x 7-1/2 in. HVAC/R Tote Bag

  • Fast #
  • Part #DIV1839078
  • Item #7025446
  • Manufacturer Part #1839078
4.5 out of 5 Customer Rating
Brand image
hilmor®

21-1/2 x 7-1/2 in. HVAC/R Tote Bag

  • Fast #
  • Part #DIV1839078
  • Item #7025446
  • Manufacturer Part #1839078
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 8
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 27 pockets and 18 elastic bands. 14 exterior pockets and 13 interior pockets.
  • Requires Certification

Specifications

Color Finish Category:
Blacks
Color Finish Name:
Black, Green
Depth:
8-1/2 in
Height:
13 in
Length:
21-1/2 in
Number of Compartments:
27
Tool Storage Type:
Tote
UPC:
885363013801
Weight:
3.3 lb
Width:
7-1/2 in