This product requires certification to purchase.

3-1/2 in. Snip

hilmor®

3-1/2 in. Snip

  • Fast #
  • Part #DIV1891175
  • Item #10278715
  • Manufacturer Part #1891175
4.6 out of 5 Customer Rating
Brand image
hilmor®

3-1/2 in. Snip

  • Fast #
  • Part #DIV1891175
  • Item #10278715
  • Manufacturer Part #1891175
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Over-molded handles reduce hand fatigue and won't slip or twist
  • These snips will get the job done quick
  • Their cut length means longer, cleaner cuts and less time for you on the job
  • Plus, replaceable blades extend the life of the tool and make sure these snips keep cutting
  • Requires Certification

Specifications

Blade Length (in):
3-1/2
Blade Material:
Metal
Color Finish Name:
Black
Length:
14-13/20
Material:
Aluminum
Tool Type:
Snip
Width:
3-1/2