5-1/4 in. Thermocouple Clamp
5-1/4 in. Thermocouple Clamp
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Get right to it on up to 1-1/8” tubing with hilmor’s Thermocouple Clamp. A K-style connection offers a secure fit and is easy to use with other devices. It is a perfect pairing for the hilmor Dual Readout Thermometer.
- When the job is done, it is easy to stow it away. Simply wrap the thermocouple wire around the handle, and secure the plug into the clamp.
- Gets right to the temperature reading up to 1-1/8” tubing.
Specifications
- Length:
- 5-1/4
- UPC:
- 885363014150
- Weight:
- 3
- Width:
- 7/8