This product requires certification to purchase.

3/8 in. Carbon Steel Pipe Saddle Support

Hilti

3/8 in. Carbon Steel Pipe Saddle Support

  • Fast #
  • Part #H2293069
  • Item #9318482
  • Manufacturer Part #2293069
5 out of 5 Customer Rating
Brand image
Hilti

3/8 in. Carbon Steel Pipe Saddle Support

  • Fast #
  • Part #H2293069
  • Item #9318482
  • Manufacturer Part #2293069
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 50
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Quick connection of threaded components to the open side of HS strut channels
  • Easy installation and positioning within strut channel openings
  • Robust single-part design for higher productivity and flexibility
  • Channel nut and square washer combined into one, ready-to-use piece
  • Requires Certification

Specifications

End Connection 1:
Threaded
Fits Pipe Size:
3/8 in
Material:
Carbon Steel
Product Type:
Nut, Pipe Saddle
Work Load Limit:
1800 lb